
- 0.5 in Hose Inner Diameter
- 0.75 in Hose Outer Diameter
- 1 ft Hose Length
- 400 psi Maximum Pressure
applications
- Low pressure return lines in hydraulic systems.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose I.D. | 0.5 in |
Cover Material | Polyester |
Hose OD | 0.75 in |
Temperature Range [Min] | -40 °F |
Lay Line Style | Ink Wheel |
Pressure [Max] | 400 psi |
Hose Length | 1 ft |
Conductivity | Conductive |
Series | FC466 |
Reinforcement | Textile |
Temperature Range [Max] | 212 °F |
Tube Material | Synthetic Rubber |
Vacuum Rating | 28 in Hg |
Color | Black |
Dash Size | -8 |
Construction | 1 Ply Braid |
Burst Pressure [Nom] | 1600 psi |
Bend Radius [Min] | 4 in |
Weight | 9.0 LB |
