
- 0.38 in Hose Inner Diameter
- 0.62 in Hose Outer Diameter
- 1 ft Hose Length
- 400 psi Maximum Pressure
applications
- Low pressure return lines in hydraulic systems.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Vacuum Rating | 28 in Hg |
Bend Radius [Min] | 3 in |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 400 psi |
Tube Wall Thickness | 0.12 in |
Tube Material | Synthetic Rubber |
Construction | 1 Ply Braid |
Hose OD | 0.62 in |
Reinforcement | Textile |
Conductivity | Conductive |
Cover Material | Polyester |
Lay Line Style | Ink Wheel |
Series | FC466 |
Color | Black |
Hose Length | 1 ft |
Dash Size | -6 |
Hose I.D. | 0.38 in |
Burst Pressure [Nom] | 1600 psi |
Temperature Range [Max] | 212 °F |
Weight | 0.1 LB |
