
- 0.64 in Hose Inner Diameter
- 0.76 in Hose Outer Diameter
- 1 ft Hose Length
- 1200 psi Maximum Pressure
- Steam & Chemical Transfer Hose Application
applications
- Steam, compressor discharge and most chemical applications.
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Hose Length | 1 ft |
Ambient Temperature Range [Max] | 500 °F |
Burst Pressure [Min] | 4800 psi |
Tube Material | Teflon |
Hose Reinforcement | Extruded |
Vacuum Rating | 28 in Hg |
Temperature Range [Min] | -100 °F |
Hose I.D. | 0.64 in |
Material | Stainless Steel |
Inner Tube Material | Teflon |
Vacuum Hg | 28 in |
Color | Black |
Conductivity | Conductive |
Ambient Temperature Range [Min] | -100 °F |
Construction | Extruded |
Pressure [Max] | 1200 psi |
Cover Material | Stainless Steel |
Burst Pressure [Nom] | 4800 psi |
Dash Size | -12 |
Temperature Range [Max] | 500 °F |
Bend Radius [Min] | 7.75 in |
Brand. | Aeroquip |
Used to Dispense | Steam & Chemical Transfer |
Hose OD | 0.76 in |
Hose Application | Steam & Chemical Transfer |
Series | FC465 |
Weight | 0.23 LB |
