
- 0.51 in Hose Inner Diameter
- 0.63 in Hose Outer Diameter
- 1 ft Hose Length
- 1500 psi Maximum Pressure
applications
- Steam, compressor discharge and most chemical applications.
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Burst Pressure [Nom] | 6000 psi |
Bend Radius [Min] | 6.5 in |
Color | Black |
Tube Wall Thickness | 0.06 in |
Construction | Extruded |
Temperature Range [Max] | 500 °F |
Reinforcement | Single Wire Braid |
Vacuum Rating | 28 in Hg |
Series | FC465 |
Hose OD | 0.63 in |
Hose I.D. | 0.51 in |
Pressure [Max] | 1500 psi |
Conductivity | Conductive |
Hose Length | 1 ft |
Cover Material | Stainless Steel |
Tube Material | Teflon |
Dash Size | -10 |
Temperature Range [Min] | -100 °F |
Weight | 0.0 LB |
