
- 0.42 in Hose Inner Diameter
- 0.54 in Hose Outer Diameter
- 1 ft Hose Length
- 2000 psi Maximum Pressure
applications
- Steam, compressor discharge and most chemical applications.
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Temperature Range [Max] | 500 °F |
Hose Length | 1 ft |
Hose OD | 0.54 in |
Color | Black |
Burst Pressure [Nom] | 8000 psi |
Tube Material | Teflon |
Conductivity | Conductive |
Bend Radius [Min] | 5.25 in |
Dash Size | -8 |
Hose I.D. | 0.42 in |
Construction | Extruded |
Temperature Range [Min] | -100 °F |
Pressure [Max] | 2000 psi |
Reinforcement | Single Wire Braid |
Cover Material | Stainless Steel |
Vacuum Rating | 28 in Hg |
Series | FC465 |
Weight | 0.0 LB |
