
- 0.32 in Hose Inner Diameter
- 0.43 in Hose Outer Diameter
- 1 ft Hose Length
- 2500 psi Maximum Pressure
- Steam & Chemical Transfer Hose Application
applications
- Steam, compressor discharge and most chemical applications.
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Tube Wall Thickness | 0.055 in |
Hose OD | 0.43 in |
Used to Dispense | Steam & Chemical Transfer |
Ambient Temperature Range [Max] | 500 °F |
Vacuum Rating | 28 in Hg |
Vacuum Hg | 28 in |
Temperature Range [Min] | -100 °F |
Cover Material | Stainless Steel |
Hose I.D. | 0.32 in |
Color | Black |
Construction | Extruded |
Pressure [Max] | 2500 psi |
Inner Tube Material | Teflon |
Tube Material | Teflon |
Conductivity | Conductive |
Dash Size | -6 |
Bend Radius [Min] | 4 in |
Hose Application | Steam & Chemical Transfer |
Temperature Range [Max] | 500 °F |
Ambient Temperature Range [Min] | -100 °F |
Series | FC465 |
Hose Length | 1 ft |
Material | Stainless Steel |
Burst Pressure [Min] | 10000 psi |
Burst Pressure [Nom] | 10000 psi |
Hose Reinforcement | Extruded |
Weight | 0.0 LB |
