
- 0.19 in Hose Inner Diameter
- 0.3 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
applications
- Steam, compressor discharge and most chemical applications.
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Tube Material | Teflon |
Conductivity | Conductive |
Vacuum Rating | 28 in Hg |
Temperature Range [Max] | 500 °F |
Bend Radius [Min] | 2 in |
Hose Length | 1 ft |
Series | FC465 |
Pressure [Max] | 3000 psi |
Hose I.D. | 0.19 in |
Dash Size | -4 |
Burst Pressure [Nom] | 12000 psi |
Cover Material | Stainless Steel |
Construction | Extruded |
Reinforcement | Single Wire Braid |
Hose OD | 0.3 in |
Temperature Range [Min] | -100 °F |
Color | Black |
Weight | 0.0 LB |
