
- Crimp Fitting
- 2.05 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Permanent |
Item Type | Nipple Assembly |
Height | 1.230 in |
Series | FC4098 Series |
Hex Size 1 | 1 in |
Overall Length | 2.05 in |
Hose Cut-Off Factor | 1.162 in |
Weight | 0.0 LB |
