
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.28 in Overall Length
Overall Length | 1.28 in |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 7/16-20 |
Item Type | Nipple Assembly |
Hose Dash Size | 4 |
End Gender 2 | Male |
Rigid/Swivel | Swivel |
Hex Size 1 | 9/16 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.12 in |
Series | FC4098 Series |
O.D. | 0.563 in |
Thread Sealant | No |
Style | Crimp |
Hose I.D. | 1/4 in |
Compatible Tube O.D. | 0.25 |
Tube O.D. | 1/4 in |
Height | 0.680 in |
End Gender 1 | Female |
Hose Cut-Off Factor | 0.69 in |
Fitting Angle | 90° |
Compatible Hose I.D. | 0.19 |
Weight | 0.04 LB |
