Skip to content Skip to navigation menu
AeroquipFC3680-0404S

FC3680-0404S

FC3680 Series Crimp Fitting
Item #101217171
  • Crimp Fitting
AeroquipFC3680-0404S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Crimp Fitting

features

  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
Series FC3680 Series
Style Permanent
Hose Cut-Off Factor 0.91 in
Item Type Nipple Assembly
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison