
- Crimp Fitting
- 1.273 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Permanent |
O.D. | 1.22 in |
Series | FC3680 Series |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 0.438 in |
Overall Length | 1.273 in |
Hose Cut-Off Factor | 0.66 in |
Item Type | Nipple Assembly |
Height | 0.440 in |
Thread Sealant | No |
Material | Carbon Steel |
Weight | 0.02 LB |
