
- Chemical Transfer Hose
- 2 in ID
- 2.31 in OD
- 500 psi Max Pressure
Color | Gray/Slate |
Hose OD | 2.31 in |
Vacuum Hg | 5 in |
Pressure [Max] | 500 psi |
Hose I.D. | 2 in |
Cover Material | Stainless Steel |
Temperature Range [Min] | -65 °F |
Inner Tube Material | Teflon |
Temperature Range [Max] | 400 °F |
Material | Stainless Steel |
Used to Dispense | Chemical Transfer |
Bend Radius [Min] | 10 in |
Hose Application | Chemical Transfer |
Ambient Temperature Range [Min] | -65 °F |
Brand. | Aeroquip |
Burst Pressure [Min] | 2000 psi |
Ambient Temperature Range [Max] | 400 °F |
Series | FC363 |
Weight | 0.0 LB |
