
- Chemical Transfer Hose
- 0.81 in ID
- 1.06 in OD
- 1100 psi Max Pressure
Temperature Range [Max] | 400 °F |
Burst Pressure [Min] | 4400 psi |
Series | FC363 |
Hose I.D. | 0.81 in |
Temperature Range [Min] | -65 °F |
Ambient Temperature Range [Min] | -65 °F |
Hose Application | Chemical Transfer |
Ambient Temperature Range [Max] | 400 °F |
Bend Radius [Min] | 3.75 in |
Vacuum Hg | 1 in |
Hose OD | 1.06 in |
Brand. | Aeroquip |
Inner Tube Material | Teflon |
Used to Dispense | Chemical Transfer |
Pressure [Max] | 1100 psi |
Hose Reinforcement | 1 Ply Braid |
Weight | 0.0 LB |
