
- Crimp Fitting
- Straight Fitting Angle
- 0.268 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 0.6 in Overall Length
O.D. | 0.376 in |
Hex Size 1 | 0.346 in |
Material | Carbon Steel |
Hose I.D. | 1/4 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 4 |
Hole Dia. | 0.268 in |
Style | Crimp |
Series | FC3596 Series |
End Gender 1 | Female |
Tube O.D. | 0.268 in |
Finish | Passivate |
Compatible Hose I.D. | 0.19 |
Fitting Angle | Straight |
Item Type | Socket |
Thread Sealant | No |
Overall Length | 0.6 in |
Weight | 0.01 LB |
