
- 1.81 in Hose Inner Diameter
- 2.22 in Hose Outer Diameter
- 1 ft Hose Length
- 1300 psi Maximum Pressure
- Truck Hose Application
applications
- Air, gasoline, fuel, lubricating oils and coolants.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Cover Material | Elastomer |
Tube Material | Elastomer |
Reinforcement | Polyester and Wire |
Series | FC355 |
Temperature Range [Min] | -40 °F |
Lay Line Style | Ink Jet |
Hose Length | 1 ft |
Hose I.D. | 1.81 in |
Pressure [Max] | 1300 psi |
Dash Size | -32 |
Hose OD | 2.22 in |
Burst Pressure [Nom] | 800 psi |
Tube Wall Thickness | 0.41 in |
Abrasion Resistance | Standard |
Bend Radius [Min] | 8.5 in |
Vacuum Rating | 3 in Hg |
Hose Application | Truck |
Temperature Range [Max] | 212 °F |
Construction | 1 Ply Braid |
Color | Blue |
Conductivity | Conductive |
Weight | 0.91 LB |
