
- 0.88 in Hose Inner Diameter
- 1.24 in Hose Outer Diameter
- 1 ft Hose Length
- 400 psi Maximum Pressure
- Air Brake Hose Application
applications
- Air, gasoline, fuel, lubricating oils and coolants.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Hose Length | 1 ft |
Abrasion Resistance | Standard |
Material | Elastomer |
Inner Tube Material | Elastomer |
Burst Pressure [Nom] | 1600 psi |
Tube Wall Thickness | 0.36 in |
Dash Size | -16 |
Series | FC355 |
Vacuum Hg | 15 in |
Hose Application | Air Brake |
Used to Dispense | Air Brake |
Temperature Range [Max] | 212 °F |
Construction | 1 Ply Braid |
Burst Pressure [Min] | 1600 psi |
Bend Radius [Min] | 3.5 in |
Reinforcement | Polyester and Wire |
Lay Line Style | Ink Jet |
Pressure [Max] | 400 psi |
Ambient Temperature Range [Min] | -40 °F |
Temperature Range [Min] | -40 °F |
Tube Material | Elastomer |
Color | Blue |
Hose OD | 1.24 in |
Hose Reinforcement | 1 Ply Braid |
Cover Material | Elastomer |
Ambient Temperature Range [Max] | 302 °F |
Vacuum Rating | 15 in Hg |
Conductivity | Conductive |
Hose I.D. | 0.88 in |
Weight | 0.484 LB |
