
- 0.41 in Hose Inner Diameter
- 0.77 in Hose Outer Diameter
- 1 ft Hose Length
- 1250 psi Maximum Pressure
- Truck Hose Application
applications
- Air, gasoline, fuel, lubricating oils and coolants.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Hose Length | 1 ft |
Conductivity | Conductive |
Bend Radius [Min] | 1.75 in |
Abrasion Resistance | Standard |
Color | Blue |
Tube Wall Thickness | 0.36 in |
Series | FC355 |
Lay Line Style | Ink Jet |
Burst Pressure [Nom] | 5000 psi |
Tube Material | Elastomer |
Reinforcement | Polyester and Wire |
Dash Size | -8 |
Hose I.D. | 0.41 in |
Hose Application | Truck |
Cover Material | Elastomer |
Vacuum Rating | 28 in Hg |
Hose OD | 0.77 in |
Construction | 1 Ply Braid |
Temperature Range [Max] | 212 °F |
Pressure [Max] | 1250 psi |
Temperature Range [Min] | -40 °F |
Weight | 5.0 LB |
