
- 0.31 in Hose Inner Diameter
- 0.68 in Hose Outer Diameter
- 1 ft Hose Length
- 1500 psi Maximum Pressure
- Truck Hose Application
applications
- Air, gasoline, fuel, lubricating oils and coolants.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Conductivity | Conductive |
Burst Pressure [Nom] | 6000 psi |
Abrasion Resistance | Standard |
Cover Material | Elastomer |
Lay Line Style | Ink Jet |
Temperature Range [Max] | 212 °F |
Tube Wall Thickness | 0.37 in |
Hose OD | 0.68 in |
Pressure [Max] | 1500 psi |
Temperature Range [Min] | -40 °F |
Construction | 1 Ply Braid |
Vacuum Rating | 28 in Hg |
Hose Length | 1 ft |
Tube Material | Elastomer |
Hose I.D. | 0.31 in |
Bend Radius [Min] | 1.25 in |
Hose Application | Truck |
Reinforcement | Polyester and Wire |
Dash Size | -6 |
Series | FC355 |
Color | Blue |
Weight | 0.23 LB |
