
- 0.19 in Hose Inner Diameter
- 0.52 in Hose Outer Diameter
- 1 ft Hose Length
- 1500 psi Maximum Pressure
- Air Brake Hose Application
applications
- Air, gasoline, fuel, lubricating oils and coolants.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Hose Application | Air Brake |
Color | Blue |
Burst Pressure [Nom] | 6000 psi |
Material | Elastomer |
Pressure [Max] | 1500 psi |
Series | FC355 |
Bend Radius [Min] | 0.75 in |
Tube Material | Elastomer |
Lay Line Style | Ink Jet |
Dash Size | -4 |
Vacuum Rating | 28 in Hg |
Hose OD | 0.52 in |
Abrasion Resistance | Standard |
Conductivity | Conductive |
Construction | 1 Ply Braid |
Reinforcement | Polyester and Wire |
Temperature Range [Max] | 212 °F |
Burst Pressure [Min] | 6000 psi |
Ambient Temperature Range [Min] | -40 °F |
Temperature Range [Min] | -40 °F |
Inner Tube Material | Elastomer |
Cover Material | Elastomer |
Hose Length | 1 ft |
Ambient Temperature Range [Max] | 302 °F |
Tube Wall Thickness | 0.33 in |
Used to Dispense | Air Brake |
Hose Reinforcement | 1 Ply Braid |
Hose I.D. | 0.19 in |
Vacuum Hg | 28 in |
Weight | 0.149 LB |
