
- 1.12 in Hose Inner Diameter
- 1.53 in Hose Outer Diameter
- 1 ft Hose Length
- 300 psi Maximum Pressure
- Truck Hose Application
applications
- Air, gasoline, fuel, lubricating oils and coolants.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Hose Length | 1 ft |
Burst Pressure [Nom] | 1200 psi |
Color | Black |
Conductivity | Conductive |
Hose I.D. | 1.12 in |
Dash Size | -20 |
Series | FC350 |
Temperature Range [Min] | -55 °F |
Bend Radius [Min] | 4.5 in |
Reinforcement | Polyester and Wire |
Lay Line Style | Ink Wheel |
Temperature Range [Max] | 250 °F |
Pressure [Max] | 300 psi |
Vacuum Rating | 15 in Hg |
Tube Material | Chlorinated Polyethylene |
Construction | 1 Ply Braid |
Abrasion Resistance | Premium |
Tube Wall Thickness | 0.41 in |
Hose Application | Truck |
Hose OD | 1.53 in |
Cover Material | Polyester |
Weight | 0.123 LB |
