
- 1.12 in Hose Inner Diameter
- 1.53 in Hose Outer Diameter
- 1 ft Hose Length
- 300 psi Maximum Pressure
- Air Brake Hose Application
applications
- Air, gasoline, fuel, lubricating oils and coolants.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Reinforcement | Polyester and Wire |
Cover Material | Polyester |
Ambient Temperature Range [Max] | 300 °F |
Construction | 1 Ply Braid |
Burst Pressure [Min] | 1200 psi |
Burst Pressure [Nom] | 1200 psi |
Dash Size | -20 |
Conductivity | Conductive |
Hose Reinforcement | 1 Ply Braid |
Temperature Range [Min] | -55 °F |
Pressure [Max] | 300 psi |
Series | FC350 |
Used to Dispense | Air Brake |
Brand. | Aeroquip |
Color | Black |
Hose I.D. | 1.12 in |
Vacuum Hg | 15 in |
Temperature Range [Max] | 250 °F |
Lay Line Style | Ink Wheel |
Vacuum Rating | 15 in Hg |
Abrasion Resistance | Premium |
Hose OD | 1.53 in |
Material | Polyester |
Tube Material | Chlorinated Polyethylene |
Inner Tube Material | Chlorinated Polyethylene |
Tube Wall Thickness | 0.41 in |
Hose Length | 1 ft |
Ambient Temperature Range [Min] | -55 °F |
Hose Application | Air Brake |
Bend Radius [Min] | 4.5 in |
Weight | 0.8 LB |
