
- 0.88 in Hose Inner Diameter
- 1.27 in Hose Outer Diameter
- 1 ft Hose Length
- 400 psi Maximum Pressure
- Air Brake Hose Application
applications
- Air, gasoline, fuel, lubricating oils and coolants.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Temperature Range [Max] | 250 °F |
Lay Line Style | Ink Wheel |
Tube Material | Chlorinated Polyethylene |
Used to Dispense | Air Brake |
Tube Wall Thickness | 0.39 in |
Reinforcement | Polyester and Wire |
Brand. | Aeroquip |
Burst Pressure [Nom] | 1600 psi |
Vacuum Rating | 15 in Hg |
Abrasion Resistance | Premium |
Cover Material | Polyester |
Temperature Range [Min] | -55 °F |
Conductivity | Conductive |
Burst Pressure [Min] | 1600 psi |
Hose I.D. | 0.88 in |
Hose Application | Air Brake |
Material | Polyester |
Construction | 1 Ply Braid |
Vacuum Hg | 15 in |
Dash Size | -16 |
Hose OD | 1.27 in |
Hose Reinforcement | 1 Ply Braid |
Ambient Temperature Range [Max] | 300 °F |
Color | Black |
Hose Length | 1 ft |
Inner Tube Material | Chlorinated Polyethylene |
Pressure [Max] | 400 psi |
Bend Radius [Min] | 3.5 in |
Ambient Temperature Range [Min] | -55 °F |
Series | FC350 |
Weight | 0.428 LB |
