
- 0.62 in Hose Inner Diameter
- 1.1 in Hose Outer Diameter
- 1 ft Hose Length
- 750 psi Maximum Pressure
- Air Brake Hose Application
applications
- Air, gasoline, fuel, lubricating oils and coolants.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Hose I.D. | 0.62 in |
Material | Polyester |
Reinforcement | Polyester and Wire |
Hose Length | 1 ft |
Hose Application | Air Brake |
Hose Reinforcement | 1 Ply Braid |
Construction | 1 Ply Braid |
Lay Line Style | Ink Wheel |
Tube Wall Thickness | 0.48 in |
Temperature Range [Max] | 250 °F |
Vacuum Rating | 20 in Hg |
Burst Pressure [Min] | 3000 psi |
Dash Size | -12 |
Abrasion Resistance | Premium |
Ambient Temperature Range [Max] | 300 °F |
Color | Black |
Series | FC350 |
Bend Radius [Min] | 2.75 in |
Hose OD | 1.1 in |
Used to Dispense | Air Brake |
Vacuum Hg | 20 in |
Cover Material | Polyester |
Ambient Temperature Range [Min] | -55 °F |
Conductivity | Conductive |
Temperature Range [Min] | -55 °F |
Pressure [Max] | 750 psi |
Inner Tube Material | Chlorinated Polyethylene |
Burst Pressure [Nom] | 3000 psi |
Brand. | Aeroquip |
Tube Material | Chlorinated Polyethylene |
Weight | 0.0 LB |
