
- 0.62 in Hose Inner Diameter
- 1.1 in Hose Outer Diameter
- 1 ft Hose Length
- 750 psi Maximum Pressure
- Truck Hose Application
Construction | 1 Ply Braid |
Cover Material | Polyester |
Conductivity | Conductive |
Tube Wall Thickness | 0.48 in |
Dash Size | -12 |
Pressure [Max] | 750 psi |
Tube Material | Chlorinated Polyethylene |
Hose OD | 1.1 in |
Color | Black |
Vacuum Rating | 20 in Hg |
Series | FC350 |
Temperature Range [Max] | 250 °F |
Burst Pressure [Nom] | 3000 psi |
Hose Application | Truck |
Abrasion Resistance | Premium |
Hose Length | 1 ft |
Bend Radius [Min] | 2.75 in |
Hose I.D. | 0.62 in |
Temperature Range [Min] | -55 °F |
Reinforcement | Polyester and Wire |
Lay Line Style | Ink Wheel |
Weight | 0.397 LB |
