
- 0.5 in Hose Inner Diameter
- 0.95 in Hose Outer Diameter
- 1 ft Hose Length
- 1250 psi Maximum Pressure
- Air Brake Hose Application
applications
- Air, gasoline, fuel, lubricating oils and coolants.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Brand. | Aeroquip |
Series | FC350 |
Lay Line Style | Ink Wheel |
Tube Wall Thickness | 0.45 in |
Pressure [Max] | 1250 psi |
Reinforcement | Polyester and Wire |
Ambient Temperature Range [Min] | -55 °F |
Hose Length | 1 ft |
Temperature Range [Min] | -55 °F |
Burst Pressure [Nom] | 5000 psi |
Material | Polyester |
Hose Application | Air Brake |
Abrasion Resistance | Premium |
Conductivity | Conductive |
Color | Black |
Vacuum Rating | 28 in Hg |
Bend Radius [Min] | 2.25 in |
Construction | 1 Ply Braid |
Burst Pressure [Min] | 5000 psi |
Cover Material | Polyester |
Tube Material | Chlorinated Polyethylene |
Ambient Temperature Range [Max] | 300 °F |
Used to Dispense | Air Brake |
Dash Size | -10 |
Temperature Range [Max] | 250 °F |
Hose OD | 0.95 in |
Hose Reinforcement | 1 Ply Braid |
Inner Tube Material | Chlorinated Polyethylene |
Vacuum Hg | 28 in |
Hose I.D. | 1/2 in, 0.5 in |
Weight | 80.0 LB |
