
- 0.25 in Hose Inner Diameter
- 0.6 in Hose Outer Diameter
- 1 ft Hose Length
- 1500 psi Maximum Pressure
- Truck Hose Application
applications
- Air, gasoline, fuel, lubricating oils and coolants.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Dash Size | -5 |
Conductivity | Conductive |
Hose Application | Truck |
Bend Radius [Min] | 1 in |
Hose I.D. | 0.25 in |
Cover Material | Polyester |
Hose Length | 1 ft |
Tube Wall Thickness | 0.35 in |
Vacuum Rating | 28 in Hg |
Pressure [Max] | 1500 psi |
Series | FC350 |
Temperature Range [Min] | -55 °F |
Reinforcement | Polyester and Wire |
Construction | 1 Ply Braid |
Color | Black |
Abrasion Resistance | Premium |
Temperature Range [Max] | 250 °F |
Lay Line Style | Ink Wheel |
Burst Pressure [Nom] | 6000 psi |
Hose OD | 0.6 in |
Tube Material | Chlorinated Polyethylene |
Weight | 0.0 LB |
