
- 0.19 in Hose Inner Diameter
- 0.54 in Hose Outer Diameter
- 1 ft Hose Length
- 2000 psi Maximum Pressure
- Air Brake Hose Application
applications
- Air, gasoline, fuel, lubricating oils and coolants.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Conductivity | Conductive |
Tube Wall Thickness | 0.35 in |
Brand. | Aeroquip |
Hose I.D. | 0.19 in |
Used to Dispense | Air Brake |
Material | Polyester |
Bend Radius [Min] | 0.75 in |
Hose Reinforcement | 1 Ply Braid |
Burst Pressure [Min] | 8000 psi |
Color | Black |
Tube Material | Chlorinated Polyethylene |
Temperature Range [Max] | 250 °F |
Dash Size | -4 |
Pressure [Max] | 2000 psi |
Burst Pressure [Nom] | 8000 psi |
Construction | 1 Ply Braid |
Abrasion Resistance | Premium |
Hose Length | 1 ft |
Vacuum Hg | 28 in |
Lay Line Style | Ink Wheel |
Ambient Temperature Range [Min] | -55 °F |
Temperature Range [Min] | -55 °F |
Reinforcement | Polyester and Wire |
Series | FC350 |
Hose Application | Air Brake |
Vacuum Rating | 28 in Hg |
Inner Tube Material | Chlorinated Polyethylene |
Hose OD | 0.54 in |
Ambient Temperature Range [Max] | 300 °F |
Cover Material | Polyester |
Weight | 0.05 LB |
