
- Crimp Fitting
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 0.605 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Thread Sealant | No |
Series | FC3443 Series |
Compatible Hose I.D. | 0.25 |
Compatible Tube O.D. | 0.25 |
Overall Length | 0.605 in |
Material | Carbon Steel |
Hole Dia. | 0.322 in |
Hex Size 1 | 0.416 in |
Style | Permanent |
Finish | Zinc |
Hose I.D. | 1/4 in |
Item Type | Socket |
Hose Dash Size | 4 |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1/4 in |
Height | 0.420 in |
Weight | 0.01 LB |
