
- 0.75 in Hose Inner Diameter
- 1.04 in Hose Outer Diameter
- 1 ft Hose Length
- 300 psi Maximum Pressure
- Low Pressure Hose Application
applications
- Gasoline, fuel and lubricating oils, air and water.
features
- Longer hsoe assembly life
- Withstands high pressure and temperatures
- Kink resistant
Temperature Range [Max] | 302 °F |
Hose Reinforcement | 1 Ply Braid |
Inner Tube Material | Elastomer |
Hose I.D. | 3/4 in, 0.75 in |
Bend Radius [Min] | 7 in |
Color | Black |
Brand. | Aeroquip |
Lay Line Style | Ink Jet |
Burst Pressure [Min] | 1200 psi |
Ambient Temperature Range [Min] | -40 °F |
Pressure [Max] | 300 psi |
Cover Material | Elastomer |
Series | FC332 |
Hose OD | 1.04 in |
Hose Application | Low Pressure |
Vacuum Rating | 18 in Hg |
Tube Wall Thickness | 0.145 in |
Tube Material | Elastomer |
Reinforcement | Textile |
Conductivity | Conductive |
Construction | 1 Ply Braid |
Burst Pressure [Nom] | 1200 psi |
Vacuum Hg | 18 in |
Ambient Temperature Range [Max] | 302 °F |
Used to Dispense | Low Pressure |
Dash Size | -12 |
Hose Length | 1 ft |
Temperature Range [Min] | -40 °F |
Material | Elastomer |
Weight | 0.23 LB |
