
- 0.38 in Hose Inner Diameter
- 0.63 in Hose Outer Diameter
- 1 ft Hose Length
- 300 psi Maximum Pressure
- Low Pressure Hose Application
applications
- Gasoline, fuel and lubricating oils, air and water.
features
- Longer hsoe assembly life
- Withstands high pressure and temperatures
- Kink resistant
Burst Pressure [Nom] | 1200 psi |
Hose I.D. | 0.38 in |
Reinforcement | Textile |
Hose Application | Low Pressure |
Vacuum Rating | 28 in Hg |
Color | Black |
Inner Tube Material | Elastomer |
Used to Dispense | Low Pressure |
Ambient Temperature Range [Max] | 302 °F |
Vacuum Hg | 28 in |
Tube Wall Thickness | 0.125 in |
Conductivity | Conductive |
Hose Length | 1 ft |
Burst Pressure [Min] | 1200 psi |
Construction | 1 Ply Braid |
Ambient Temperature Range [Min] | -40 °F |
Material | Elastomer |
Series | FC332 |
Tube Material | Elastomer |
Cover Material | Elastomer |
Lay Line Style | Ink Jet |
Hose OD | 0.63 in |
Temperature Range [Min] | -40 °F |
Hose Reinforcement | 1 Ply Braid |
Pressure [Max] | 300 psi |
Bend Radius [Min] | 3 in |
Temperature Range [Max] | 302 °F |
Dash Size | -6 |
Weight | 0.13 LB |
