Skip to content Skip to navigation menu
AeroquipFC3214-06S

FC3214-06S

FC3214 Series Reusable Hose Fitting
Item #101217081
  • Reusable Hose Fitting
  • 3/8 in Hose Size
AeroquipFC3214-06S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reusable Hose Fitting
  • 3/8 in Hose Size

features

  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
Item Type Socket
Hose Size 0.375 in
Series FC3214 Series
Hose Dash Size 6
Construction Reusable
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison