
- 0.5 in Hose Inner Diameter
- 0.92 in Hose Outer Diameter
- 1 ft Hose Length
- 2400 psi Maximum Pressure
- LPG Hose Application
applications
- Butane-propane applications on mobile or stationary equipment.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Hose I.D. | 0.5 in |
Tube Material | Synthetic Rubber |
Cover Style | Impregnated |
Temperature Range [Max] | 250 °F |
Series | FC321 |
Temperature Range [Min] | -40 °F |
Construction | Multi Braid |
Pressure [Max] | 2400 psi |
Cover Material | Synthetic Rubber |
Abrasion Resistance | Premium |
Hose Application | LPG |
Reinforcement | Textile and Stainless Steel wire |
Conductivity | Conductive |
Lay Line Style | Ink Jet |
Tube Wall Thickness | 0.21 in |
Hose Length | 1 ft |
Hose OD | 0.92 in |
Burst Pressure [Nom] | 12000 psi |
Bend Radius [Min] | 2.75 in |
Color | Black |
Dash Size | -10 |
Weight | 0.0 LB |
