
- 0.41 in Hose Inner Diameter
- 0.77 in Hose Outer Diameter
- 1 ft Hose Length
- 350 psi Maximum Pressure
- LPG Hose Application
applications
- Butane-propane applications on mobile or stationary equipment.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Hose I.D. | 0.41 in |
Hose Length | 1 ft |
Burst Pressure [Nom] | 1750 psi |
Reinforcement | Textile and Stainless Steel wire |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 350 psi |
Tube Wall Thickness | 0.18 in |
Dash Size | -8 |
Hose Application | LPG |
Conductivity | Conductive |
Series | FC321 |
Lay Line Style | Ink Jet |
Cover Material | Synthetic Rubber |
Bend Radius [Min] | 2.31 in |
Tube Material | Synthetic Rubber |
Construction | Multi Braid |
Hose OD | 0.77 in |
Color | Black |
Temperature Range [Max] | 250 °F |
Abrasion Resistance | Premium |
Cover Style | Impregnated |
Weight | 10.2 LB |
