
- 0.5 in Hose Inner Diameter
- 0.82 in Hose Outer Diameter
- 1 ft Hose Length
- 4000 psi Maximum Pressure
- General Purpose Hose Application
applications
- Petroleum and water based hydraulic application
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Brand. | Aeroquip |
Pressure [Max] | 4000 psi |
Lay Line Style | Embossed |
Material | Synthetic Rubber |
Hose Reinforcement | 1 Ply Braid |
Temperature Range [Max] | 212 °F |
Burst Pressure [Nom] | 13920 psi |
Series | FC310 |
Used to Dispense | General Purpose |
Cover Material | Synthetic Rubber |
Tube Material | Synthetic Rubber |
Color | Black |
Ambient Temperature Range [Min] | -40 °F |
Hose Length | 1 ft |
Hose I.D. | 1/2 in, 0.5 in |
Conductivity | Conductive |
Tube Wall Thickness | 0.145 in |
Burst Pressure [Min] | 13920 psi |
Abrasion Resistance | Premium |
Reinforcement | Wire |
Ambient Temperature Range [Max] | 212 °F |
Dash Size | -8 |
Bend Radius [Min] | 3.54 in |
Hose OD | 0.82 in |
Hose Application | General Purpose |
Temperature Range [Min] | -40 °F |
Inner Tube Material | Synthetic Rubber |
Construction | 1 Ply Braid |
Weight | 0.05 LB |
