
- 0.38 in Hose Inner Diameter
- 0.7 in Hose Outer Diameter
- 1 ft Hose Length
- 4000 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Petroleum and water based hydraulic application
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose I.D. | 0.38 in |
Hose Application | Petroleum & Water |
Pressure [Max] | 4000 psi |
Reinforcement | Wire |
Tube Wall Thickness | 0.15 in |
Burst Pressure [Nom] | 16000 psi |
Temperature Range [Min] | -40 °F |
Bend Radius [Min] | 2.56 in |
Hose Length | 1 ft |
Abrasion Resistance | Premium |
Dash Size | -6 |
Conductivity | Conductive |
Tube Material | Synthetic Rubber |
Hose OD | 0.7 in |
Series | FC310 |
Temperature Range [Max] | 212 °F |
Construction | 1 Ply Braid |
Color | Black |
Lay Line Style | Embossed |
Cover Material | Synthetic Rubber |
Weight | 0.05 LB |
