
- 1.81 in Hose Inner Diameter
- 2.22 in Hose Outer Diameter
- 1 ft Hose Length
- 300 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Material | Polyester |
Hose OD | 2.22 in |
Working Pressure [Max] | 300 psi |
Temperature Range [Max] | 212 °F |
Cover Material | Polyester |
Inner Tube Material | Elastomer |
Abrasion Resistance | Premium |
Burst Pressure [Min] | 1200 psi |
Hose Reinforcement | 1 Ply Braid |
Ambient Temperature Range [Min] | -55 °F |
Dash Size | -32 |
Vacuum Rating | 11 in Hg |
Hose I.D. | 1.81 in |
Temperature Range [Min] | -55 °F |
Ambient Temperature Range [Max] | 302 °F |
Lay Line Style | Ink Wheel |
Hose Application | Petroleum |
Hose Length | 1 ft |
Reinforcement | Polyester and Wire |
Used to Dispense | Petroleum |
Brand. | Aeroquip |
Construction | 1 Ply Braid |
Series | FC300 |
Bend Radius [Min] | 13.25 in |
Color | Blue |
Tube Material | Elastomer |
Burst Pressure [Nom] | 1200 psi |
Vacuum Hg | 11 in |
Conductivity | Conductive |
Tube Wall Thickness | 0.41 in |
Pressure [Max] | 300 psi |
Weight | 0.641 LB |
