
- 0.5 in Hose Inner Diameter
- 0.93 in Hose Outer Diameter
- 1 ft Hose Length
- 1750 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Vacuum Hg | 28 in |
Conductivity | Conductive |
Temperature Range [Min] | -55 °F |
Hose Length | 1 ft |
Temperature Range [Max] | 212 °F |
Construction | 1 Ply Braid |
Tube Wall Thickness | 0.43 in |
Color | Blue |
Ambient Temperature Range [Max] | 302 °F |
Series | FC300 |
Hose Reinforcement | 1 Ply Braid |
Bend Radius [Min] | 5.5 in |
Pressure [Max] | 1750 psi |
Hose Application | Petroleum |
Ambient Temperature Range [Min] | -55 °F |
Dash Size | -10 |
Cover Material | Polyester |
Lay Line Style | Ink Wheel |
Vacuum Rating | 28 in Hg |
Hose OD | 0.93 in |
Hose I.D. | 1/2 in, 0.5 in |
Abrasion Resistance | Premium |
Inner Tube Material | Elastomer |
Tube Material | Elastomer |
Used to Dispense | Petroleum |
Burst Pressure [Nom] | 7000 psi |
Burst Pressure [Min] | 7000 psi |
Reinforcement | Polyester and Wire |
Material | Polyester |
Brand. | Aeroquip |
Weight | 0.4 LB |
