
- 0.41 in Hose Inner Diameter
- 0.76 in Hose Outer Diameter
- 1 ft Hose Length
- 2000 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Cover Material | Polyester |
Construction | 1 Ply Braid |
Burst Pressure [Min] | 8000 psi |
Reinforcement | Polyester and Wire |
Lay Line Style | Ink Wheel |
Conductivity | Conductive |
Temperature Range [Max] | 212 °F |
Hose Length | 1 ft |
Pressure [Max] | 2000 psi |
Hose Reinforcement | 1 Ply Braid |
Tube Material | Elastomer |
Ambient Temperature Range [Min] | -55 °F |
Temperature Range [Min] | -55 °F |
Bend Radius [Min] | 4.62 in |
Series | FC300 |
Vacuum Rating | 28 in Hg |
Hose OD | 0.76 in |
Hose I.D. | 0.41 in |
Hose Application | Petroleum |
Burst Pressure [Nom] | 8000 psi |
Ambient Temperature Range [Max] | 302 °F |
Abrasion Resistance | Premium |
Dash Size | -8 |
Inner Tube Material | Elastomer |
Color | Blue |
Brand. | Aeroquip |
Used to Dispense | Petroleum |
Material | Polyester |
Tube Wall Thickness | 0.35 in |
Vacuum Hg | 28 in |
Weight | 0.23 LB |
