
- 0.31 in Hose Inner Diameter
- 0.67 in Hose Outer Diameter
- 1 ft Hose Length
- 2250 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Abrasion Resistance | Premium |
Lay Line Style | Ink Wheel |
Vacuum Hg | 28 in |
Burst Pressure [Nom] | 9000 psi |
Temperature Range [Min] | -55 °F |
Cover Material | Polyester |
Ambient Temperature Range [Max] | 302 °F |
Construction | 1 Ply Braid |
Reinforcement | Polyester and Wire |
Pressure [Max] | 2250 psi |
Hose OD | 0.67 in |
Conductivity | Conductive |
Hose Application | Petroleum |
Vacuum Rating | 28 in Hg |
Tube Material | Elastomer |
Dash Size | -6 |
Hose Length | 1 ft |
Inner Tube Material | Elastomer |
Color | Blue |
Tube Wall Thickness | 0.36 in |
Burst Pressure [Min] | 9000 psi |
Ambient Temperature Range [Min] | -55 °F |
Bend Radius [Min] | 4 in |
Material | Polyester |
Used to Dispense | Petroleum |
Series | FC300 |
Hose I.D. | 0.31 in |
Temperature Range [Max] | 212 °F |
Hose Reinforcement | 1 Ply Braid |
Brand. | Aeroquip |
Weight | 3.85 LB |
