
- 0.25 in Hose Inner Diameter
- 0.58 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Hose OD | 0.58 in |
Cover Material | Polyester |
Reinforcement | Polyester and Wire |
Color | Blue |
Hose I.D. | 1/4 in, 0.25 in |
Temperature Range [Max] | 212 °F |
Vacuum Hg | 28 in |
Burst Pressure [Min] | 12000 psi |
Tube Material | Elastomer |
Inner Tube Material | Elastomer |
Used to Dispense | Petroleum |
Temperature Range [Min] | -55 °F |
Abrasion Resistance | Premium |
Pressure [Max] | 3000 psi |
Vacuum Rating | 28 in Hg |
Bend Radius [Min] | 3.38 in |
Brand. | Aeroquip |
Material | Polyester |
Construction | 1 Ply Braid |
Ambient Temperature Range [Max] | 302 °F |
Tube Wall Thickness | 0.33 in |
Hose Application | Petroleum |
Hose Reinforcement | 1 Ply Braid |
Burst Pressure [Nom] | 12000 psi |
Hose Length | 1 ft |
Ambient Temperature Range [Min] | -55 °F |
Conductivity | Conductive |
Dash Size | -5 |
Lay Line Style | Ink Wheel |
Series | FC300 |
Weight | 20.0 LB |
