
- 0.19 in Hose Inner Diameter
- 0.52 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
- Petroleum Hose Application
applications
- Hydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Brand. | Aeroquip |
Bend Radius [Min] | 3 in |
Hose OD | 0.52 in |
Hose Reinforcement | 1 Ply Braid |
Tube Wall Thickness | 0.33 in |
Dash Size | -4 |
Tube Material | Elastomer |
Hose I.D. | 0.19 in |
Ambient Temperature Range [Min] | -55 °F |
Burst Pressure [Nom] | 12000 psi |
Hose Application | Petroleum |
Series | FC300 |
Material | Polyester |
Ambient Temperature Range [Max] | 302 °F |
Inner Tube Material | Elastomer |
Pressure [Max] | 3000 psi |
Temperature Range [Max] | 212 °F |
Lay Line Style | Ink Wheel |
Cover Material | Polyester |
Abrasion Resistance | Premium |
Used to Dispense | Petroleum |
Vacuum Rating | 28 in Hg |
Vacuum Hg | 28 in |
Reinforcement | Polyester and Wire |
Temperature Range [Min] | -55 °F |
Burst Pressure [Min] | 12000 psi |
Hose Length | 1 ft |
Construction | 1 Ply Braid |
Color | Blue |
Conductivity | Conductive |
Weight | 0.15 LB |
