
- 0.25 in Hose Inner Diameter
- 0.561 in Hose Outer Diameter
- 1 ft Hose Length
- 2750 psi Maximum Pressure
applications
- High temperature lubricating and hydraulic oil.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Bend Radius [Min] | 4 in |
Hose Length | 1 ft |
Conductivity | Conductive |
Abrasion Resistance | Premium |
Construction | 1 Ply Braid |
Reinforcement | Single Wire Braid |
Temperature Range [Min] | -40 °F |
Burst Pressure [Nom] | 11000 psi |
Hose I.D. | 0.25 in |
Temperature Range [Max] | 275 °F |
Series | FC279 |
Tube Material | Synthetic Rubber |
Dash Size | -4 |
Pressure [Max] | 2750 psi |
Hose OD | 0.561 in |
Cover Material | Synthetic Rubber |
Color | Black |
Weight | 0.0 LB |
