
- 1 in Hose Inner Diameter
- 1.57 in Hose Outer Diameter
- 1 ft Hose Length
- 5100 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Hydraulic system servic with petroleum and water-based fluids, for general use
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Reinforcement | Wire |
Hose I.D. | 1 in |
Dash Size | -16 |
Hose Length | 1 ft |
Temperature Range [Min] | -40 °F |
Hose Application | Petroleum & Water |
Bend Radius [Min] | 12 in |
Temperature Range [Max] | 250 °F |
Pressure [Max] | 5100 psi |
Abrasion Resistance | Ultimate |
Burst Pressure [Nom] | 20400 psi |
Cover Material | Bruiser |
Tube Material | Synthetic Rubber |
Hose OD | 1.57 in |
Color | Black |
Series | FC273B |
Conductivity | Conductive |
Weight | 0.0 LB |
