
- Reusable Hose Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 1 in |
Series | FC2542 Series |
Item Type | Socket |
Hose Dash Size | 16 |
Construction | Reusable |
Weight | 0.0 LB |
