
- 2 in Hose Inner Diameter
- 2.68 in Hose Outer Diameter
- 1 ft Hose Length
- 4000 psi Maximum Pressure
- Petroleum Hose Application
applications
- High pressure hydraulic systems Particularly recommended for systems subjected to high surge peaks and severe operating conditions.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Pressure [Max] | 4000 psi |
Temperature Range [Min] | -40 °F |
Burst Pressure [Min] | 16000 psi |
Construction | 4 Spiral |
Ambient Temperature Range [Min] | -40 °F |
Material | Synthetic Rubber |
Color | Black |
Ambient Temperature Range [Max] | 260 °F |
Dash Size | -32 |
Hose Application | Petroleum |
Series | FC254 |
Hose Reinforcement | 4 Spiral |
Brand. | Aeroquip |
Temperature Range [Max] | 260 °F |
Conductivity | Conductive |
Cover Material | Synthetic Rubber |
Burst Pressure [Nom] | 16000 psi |
Used to Dispense | Petroleum |
Hose OD | 2.68 in |
Reinforcement | Wire |
Abrasion Resistance | Premium |
Inner Tube Material | Synthetic Rubber |
Hose I.D. | 2 in |
Bend Radius [Min] | 25 in |
Hose Length | 1 ft |
Tube Material | Synthetic Rubber |
Weight | 2.92 LB |
