
- 1.5 in Hose Inner Diameter
- 2.13 in Hose Outer Diameter
- 1 ft Hose Length
- 4350 psi Maximum Pressure
- Petroleum Hose Application
applications
- High pressure hydraulic systems Particularly recommended for systems subjected to high surge peaks and severe operating conditions.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose Reinforcement | 4 Spiral |
Cover Material | Synthetic Rubber |
Inner Tube Material | Synthetic Rubber |
Construction | 4 Spiral |
Reinforcement | Wire |
Ambient Temperature Range [Min] | -40 °F |
Tube Material | Synthetic Rubber |
Hose Length | 1 ft |
Hose I.D. | 1 1/2 in, 1.5 in |
Hose OD | 2.13 in |
Temperature Range [Max] | 260 °F |
Series | FC254 |
Ambient Temperature Range [Max] | 260 °F |
Brand. | Aeroquip |
Temperature Range [Min] | -40 °F |
Material | Synthetic Rubber |
Color | Black |
Conductivity | Conductive |
Used to Dispense | Petroleum |
Abrasion Resistance | Premium |
Burst Pressure [Nom] | 17400 psi |
Bend Radius [Min] | 20 in |
Pressure [Max] | 4350 psi |
Tube Wall Thickness | 0.315 in |
Dash Size | -24 |
Burst Pressure [Min] | 17400 psi |
Hose Application | Petroleum |
Weight | 2.0 LB |
