
- 0.5 in Hose Inner Diameter
- 0.98 in Hose Outer Diameter
- 1 ft Hose Length
- 7700 psi Maximum Pressure
applications
- High pressure hydraulic systems Particularly recommended for systems subjected to high surge peaks and severe operating conditions.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Dash Size | -8 |
Temperature Range [Max] | 260 °F |
Tube Wall Thickness | 0.24 in |
Hose OD | 0.98 in |
Pressure [Max] | 7700 psi |
Burst Pressure [Nom] | 30800 psi |
Hose Length | 1 ft |
Temperature Range [Min] | -40 °F |
Abrasion Resistance | Premium |
Reinforcement | Wire |
Series | FC254 |
Bend Radius [Min] | 8 in |
Construction | 4 Spiral |
Conductivity | Conductive |
Color | Black |
Cover Material | Synthetic Rubber |
Hose I.D. | 0.5 in |
Tube Material | Synthetic Rubber |
Weight | 0.71 LB |
