
- 0.88 in Hose Inner Diameter
- 1.24 in Hose Outer Diameter
- 1 ft Hose Length
- 400 psi Maximum Pressure
- Fire Hose Hose Application
applications
- Hydraulic, crude fuel and lubricating oils, gasoline, water and phosphate-ester based hydraulic fluids.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Temperature Range [Min] | -40 °F |
Burst Pressure [Nom] | 1600 psi |
Conductivity | Conductive |
Hose Application | Fire Hose |
Hose I.D. | 0.88 in |
Tube Material | Elastomer |
Series | FC234 |
Dash Size | -16 |
Abrasion Resistance | Standard |
Reinforcement | Brass Plated Steel Wire |
Color | Blue |
Bend Radius [Min] | 3.5 in |
Hose Length | 1 ft |
Cover Material | Elastomer |
Temperature Range [Max] | 212 °F |
Pressure [Max] | 400 psi |
Vacuum Rating | 16 in Hg |
Hose OD | 1.24 in |
Tube Wall Thickness | 0.36 in |
Construction | 2 Ply Braid |
Weight | 0.0 LB |
