
- 0.88 in Hose Inner Diameter
- 1.24 in Hose Outer Diameter
- 1 ft Hose Length
- 400 psi Maximum Pressure
- Petroleum & Fire Resistant Hose Application
applications
- Hydraulic, crude fuel and lubricating oils, gasoline, water and phosphate-ester based hydraulic fluids.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Inner Tube Material | Elastomer |
Series | FC234 |
Tube Material | Elastomer |
Ambient Temperature Range [Max] | 302 °F |
Hose Application | Petroleum & Fire Resistant |
Ambient Temperature Range [Min] | -40 °F |
Construction | 2 Ply Braid |
Vacuum Rating | 16 in Hg |
Cover Material | Elastomer |
Burst Pressure [Nom] | 1600 psi |
Color | Blue |
Pressure [Max] | 400 psi |
Hose I.D. | 0.88 in |
Temperature Range [Max] | 212 °F |
Vacuum Hg | 16 in |
Temperature Range [Min] | -40 °F |
Bend Radius [Min] | 3.5 in |
Burst Pressure [Min] | 1600 psi |
Hose Length | 1 ft |
Hose Reinforcement | 2 Ply Braid |
Dash Size | -16 |
Abrasion Resistance | Standard |
Hose OD | 1.24 in |
Used to Dispense | Petroleum & Fire Resistant |
Conductivity | Conductive |
Material | Elastomer |
Reinforcement | Brass Plated Steel Wire |
Tube Wall Thickness | 0.36 in |
Weight | 0.46 LB |
