
- 0.63 in Hose Inner Diameter
- 1.08 in Hose Outer Diameter
- 1 ft Hose Length
- 750 psi Maximum Pressure
- Fire Hose Hose Application
applications
- Hydraulic, crude fuel and lubricating oils, gasoline, water and phosphate-ester based hydraulic fluids.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Tube Wall Thickness | 0.45 in |
Dash Size | -12 |
Hose Application | Fire Hose |
Color | Blue |
Temperature Range [Max] | 212 °F |
Temperature Range [Min] | -40 °F |
Construction | 2 Ply Braid |
Hose OD | 1.08 in |
Bend Radius [Min] | 2.75 in |
Vacuum Rating | 20 in Hg |
Hose Length | 1 ft |
Hose I.D. | 0.63 in |
Tube Material | Elastomer |
Series | FC234 |
Conductivity | Conductive |
Burst Pressure [Nom] | 3000 psi |
Abrasion Resistance | Standard |
Reinforcement | Brass Plated Steel Wire |
Cover Material | Elastomer |
Pressure [Max] | 750 psi |
Weight | 0.0 LB |
